IDEAL #31-544

Fish Tape w/Reel and Winder Nylon

SKU: 78325047518
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fish Tape with Reel and Winder
Case Construction: ABS w/Large Comfort Grip Handle
Reel Diameter: 12 in
Tape Material: Nylon
Tape End: Eyelet
Tape Length: 100 ft
Tape Size: 3/16"
Manufacturer Series: Tuff-Grip
Description
Cable Fishing Tape Handles: Type - Fish Tape w/Reel and Winder; Case Construction - ABS w/Large Comfort Grip Handle; Reel Diameter - 12 in; Tape Material - Nylon; Tape End - Eyelet; Tape Length - 100 ft; Tape Size - 3/16"; Manufacturer Series - Tuff-Grip