IDEAL #31-144

Fish Tape w/Reel and Winder Multi-Strand Steel

SKU: 78325031144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fish Tape with Reel and Winder
Case Construction: Plastic
Reel Diameter: 12 in
Tape Material: Multi-Strand Steel
Tape End: Pulling Eye
Tape Length: 50 ft
Tape Size: 3/16"
Manufacturer Series: Gold-Fish Tape-Pak
Description
Cable Fishing Tape Handles: Type - Fish Tape w/Reel and Winder; Case Construction - Plastic; Reel Diameter - 12 in; Tape Material - Multi-Strand Steel; Tape End - Pulling Eye; Tape Length - 50 ft; Tape Size - 3/16"; Additional Information - Tape Material: Brass Plated; Manufacturer Series - Gold-Fish Tape-Pak
Additional Info: Tape Material: Brass Plated