Menu Search
IDEAL #31-062

Tuff-Grip Fish Tape w/Reel and Winder Fiberglass

SKU # 78325031062
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Fish Tape with Reel and Winder
Case Construction: Plastic w/Oversize Handle
Reel Diameter: 12 in
Tape Material: Fiberglass
Tape End: Eyelet
Tape Length: 50 ft

Additional Info: Tape Material: Nylon Jacketed

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.