Menu Search

IDEAL #31-052

Fish Tape Tempered Spring Steel

SKU: 78325031052
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fish Tape
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 200 ft
Tape Size: 1/4" x .060"
Description
Cable Fishing Tape Handles: Type - Fish Tape; Tape Material - Tempered Spring Steel; Tape End - Standard; Tape Length - 200 ft; Tape Size - 1/4" x .060"