Menu Search
GARDNER BENDER #FTS-125R

Fish Tape, 12 in. Reel, 1/8 in. x .060 in. x 125 ft Tape, Tempered Spring Steel

SKU # 03207605610 Manufacturer Series: Upperhand
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Tape with Reel and Winder
Case Construction: ABS
Reel Diameter: 12 in
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 125 ft

Additional Info: Features: Stick Shift style Nylon handle, Rubber Hand Grips