Menu Search
IDEAL #31-644

Tuff-Rod Cable Fishing-Pulling Stick Fiberglass Rod

SKU # 78325063691
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Fishing-Pulling Stick
Length: 6 ft. (1.8m)
Diameter: 0.25 in. (6.4mm)
Material: Fiberglass Rod

Cable Fishing Sticks: Type - Cable Fishing-Pulling Stick; Length - 6.00 ft (1.8 m); Diameter - 0.25 in. (6.4 mm); Material - Fiberglass Rod; Additional Information - Regular Flex Replacement Rods, Color: White; Manufacturer Series - Tuff-Rod

Additional Info: Regular Flex Replacement Rods, Color: White