Menu Search
IDEAL #31-611

Rod Tuff Cable Fishing-Pulling Stick Bullet & "J" Hook Tips Fiberglass Rod

SKU # 78325056457
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Fishing-Pulling Stick
Length: 12 ft. (3.6m)
Tips: Bullet & "J" Hook Tips
Diameter: 0.25 in. (6.4mm)
Material: Fiberglass Rod

Cable Fishing Sticks: Type - Cable Fishing-Pulling Stick; Length - 12.00 ft (3.6 m); Tips - Bullet & "J" Hook Tips; Diameter - 0.25 in (6.4 mm); Material - Fiberglass Rod; Additional Information - Length: (3) 6.00-ft Sections. Bullet nose Fixed and Threaded J Hook; Manufacturer Series - Rod Tuff

Additional Info: Length: (3) 6.00-ft Sections. Bullet nose Fixed and Threaded J Hook