GREENLEE #540-12

Cable Fishing-Pulling Stick Bullet & "J" Hook Tips Fiberglass Rod

SKU: 78331010504
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Fishing-Pulling Stick
Length: 12 ft. (3.6m)
Tips: Bullet & "J" Hook Tips
Strength: 200 lb (0.9 kN)
Diameter: 0.25 in. (6.4mm)
Material: Fiberglass Rod
Manufacturer Series: Fish Stix
Cable Fishing Sticks: Type - Cable Fishing-Pulling Stick; Length - 12.00 ft (3.6 m); Tips - Bullet & "J" Hook Tips; Strength - 200 lb (0.9 kN); Diameter - 0.25 in (6.4 mm); Material - Fiberglass Rod; Additional Information - Length: (3) 4.00-ft Sections; Manufacturer Series - Fish Stix
Additional Info: Length: (3) 4.00-ft Sections