Menu Search
Search
GREENLEE #540-15

Glow Stix Cable Fishing-Pulling Stick Bullet & "J" Hook Tips Fiberglass Glow Rod

SKU # 78331011422
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Fishing-Pulling Stick
Length: 15 ft. (4.6m)
Tips: Bullet & "J" Hook Tips
Strength: 200 lb. (0.9 kN)
Diameter: 0.19 in. (4.8mm)
Material: Fiberglass Glow Rod

Additional Info: Length: (3) 5.00-ft Glow Section. Clear storage tube