Blower/Vacuum Line Package Foam Tip Yellow

SKU: 78100232206
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tool Function: Blower/Vacuum Line Package
Material: Foam Tip
Conduit Size: 3/4"
Length: 200
Color: Yellow
Tensile Strength - lb: 17
Cable Fishing Line Packages: Tool Function - Blower/Vacuum Line Package; Material - Foam Tip; Conduit Size - 3/4"; Length - 200; Color - Yellow; Tensile Strength - lb - 17; Additional Information - Package: 5 per bag
Additional Info: Package: 5 per bag