You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TE CONNECTIVITY #HVES-3-2591E-DQ

Seal, Cable End, Heat-Shrinkable Installation, 25kV

SKU # 78535398962 Manufacturer Series: HVES
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable End Seal
Cable Type: 25kV
Installation: Heat-Shrinkable
Application: Above Ground, Direct Burial, Submersible
OD Min: 0.85 in.
OD Max: 1.2 in.
Cable Min: 1 mcm
Cable Max: 250 mcm
Length: 28 in.

Additional Info: No. of Conductors: 3, PILC Plastic Cable