Menu Search
Cable End Seals and Caps Cable End Cap AC Trunk Cable
POWER ONE #AC-TRUNK-END-CAP

Cable End Cap AC Trunk Cable

SKU # 40063998088
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable End Cap
Cable Type: AC Trunk Cable
Color: Black
Installation: Screw-On
Application: General Protective Seal
Cable Max: 10 AWG

Cable End Seals and Caps: Type - Cable End Cap; Cable Type - AC Trunk Cable; Color - Black; Installation - Screw-On; Application - General Protective Seal; Cable Max - 10 AWG