Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
CHEMELEX #E-150

End Seal Kit, Polymer, Black, 277V

SKU # 78884192143
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable End Seal
Cable Type: 277V
Material: Polymer
Color: Black
Application: BTV, QTVR, XTV and KTV Heating Cables
OD Max: 1.28 in.
Length: 4 in.

Cable End Seals and Caps: Type - Cable End Seal; Cable Type - 277V; Material - Polymer; Color - Black; Application - BTV, QTVR, XTV and KTV Heating Cables; OD Max - 1.280 in; Length - 4.000 in; Additional Information - Kit Includes: 1 End Seal Enclosure Housing, 1 Sealing Grommet Assembly, 1 Sealing Boot, 1 Identification Label

Additional Info: Kit Includes: 1 End Seal Enclosure Housing, 1 Sealing Grommet Assembly, 1 Sealing Boot, 1 Identification Label