CHEMELEX #E-100-L1-A

Cable End Seal 100-120V

SKU: 78884192106
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable End Seal
Cable Type: 100-120V
Material: Polymer
OD Max: 3 in.
Length: 8 in.
Description
Cable End Seals and Caps: Type - Cable End Seal; Cable Type - 100-120V; Material - Polymer; OD Max - 3.000 in; Length - 8.000 in; Additional Information - Kit Includes: 1 End Seal With Red Indicator Light
Additional Info: Kit Includes: 1 End Seal With Red Indicator Light