Menu Search

WELLER #8690FH

Cable Cutter Cutter 29.25

SKU: 37103925309
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Cutter
Cable Type: Hard Cable, ACSR, ACAR, ZEBRA, and Self-Supporting Telephone Cable
Cable Size: 1-3/16 in.
Length: 29.25 in.
Handles: Formed Steel
Description
Cable Cutters, Manual: Type - Cable Cutter; Cable Type - Hard Cable, ACSR, ACAR, ZEBRA, and Self-Supporting Telephone Cable; Cable Size - 1-3/16 in.; Length - in - 29.25; Handles - Formed Steel; Additional Information - Power Source: Hand, Jaw Design/Cutting Blade: Ratchet Type/Shear Cut
Additional Info: Power Source: Hand, Jaw Design/Cutting Blade: Ratchet Type/Shear Cut