Menu Search
Cable Cutters, Manual Cable Cutter, CU/AL, 2/0 CU, 4/0 AL, 9.50 in. L
SALISBURY #S21911

Cable Cutter, CU/AL, 2/0 CU, 4/0 AL, 9.50 in. L

SKU # 78917992773
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cutting Plier
Cable Type: CU/AL
Cable Size: 2/0 CU, 4/0 AL
Length: 9.5 in.

Cable Cutters, Manual: Type - Cutting Plier; Cable Type - CU/AL; Cable Size - 2/0 CU, 4/0 AL; Length - in - 9.50 in.