Menu Search
MILWAUKEE #2777-21

Cable Cutter Kit, ACSR, EHS Guy Wire, 16.7 in. L

SKU # 04524248662
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cordless Cable Cutter Kit
Cable Type: ACSR, EHS Guy Wire
Cable Size: 1590 MCM ACSR, 1/2 in. EHS Guy Wire
Length: 16.7 in.

The M18 FORCE LOGIC 1590 ACSR Cutter is the simplest way to cut transmission lines. A patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with Class 3 gloves. The wire automatically close

Additional Info: Number of Pieces: 5, Includes: (1) M18 FORCE LOGIC 1590 ACSR Cable Cutter, (1) M18 Lithium-Ion AC/DC Wall and Vehicle Charger, (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, (1) Carabineer and (1) Utility Bag