KLEIN TOOLS #HD63032

Mechanical Cutter, 750mcm, PILC, Plastic Dipped, Orange Handles

SKU: 09264463933
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heavy Duty Cutting/Ringing Jaws
Cable Type: PILC
Cable Size: 750mcm
Handles: Plastic Dipped, Orange
Description
Cable Cutters, Manual: Type - Heavy Duty Cutting/Ringing Jaws; Cable Type - PILC; Cable Size - 750mcm; Handles - Plastic Dipped, Orange; Additional Information - Capacity: Ring P&L Cable up to 750mcm
Additional Info: Capacity: Ring P&L Cable up to 750mcm