Menu Search

KLEIN TOOLS #63750

Cable Cutter, 750mcm CU, 750mcm AL, 12.12 in. L, Plastic Covered, Red Handles

SKU: 09264463750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ratcheting Jaw
Cable Type: CU/AL and Multi-Strand
Cable Size: 750mcm CU, 750mcm AL
Length: 12.12 in.
Handles: Plastic Covered, Red
Description
CUTTER,CABLE RATCHETING CU OR AL TO 1000MCM KLEIN TOOLS PN 63750
Additional Info: Capacity: 2-1/16" (52mm)Communication cable