×

Your shopping cart is empty.

KLEIN TOOLS 63607

KLEIN TOOLS  63607

Cable Cutter, 400mcm CU, 600mcm AL, 336 ASCR, 10.25 in. L

KLEIN TOOLS

Manufacturer # 63607

SKU: 09264463607





Product Description

Cable Cutters, Manual: Type - Ratcheting Jaw; Cable Type - CU/AL, ACSR; Cable Size - 400mcm CU, 600mcm AL, 336 ASCR; Length - in - 10.25; Handles - Plastic Covered w/Hand Guards

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Ratcheting Jaw
Cable Type: CU/AL, ACSR
Cable Size: 400mcm CU, 600mcm AL, 336 ASCR
Length - in: 10.25 in.
Length: 10.25 in.
Handles: Plastic Covered w/Hand Guards

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: