IDEAL #35-5052

Shearing/Hook Jaws Cutter 9

SKU: 78325064273
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Shearing/Hook Jaws
Cable Type: CU/AL
Cable Size: 2/0 CU/AL
Length: 9 in.
Handles: Plastic Dipped
Manufacturer Series: WireMan
Description
Cable Cutters, Manual: Type - Shearing/Hook Jaws; Cable Type - CU/AL; Cable Size - 2/0 CU/AL; Length - in - 9; Handles - Plastic Dipped; Manufacturer Series - WireMan