Menu Search
Cable Cutters, Manual Shearing/Hook Jaws Cutter 9

IDEAL #35-4052

Wireman Shearing/Hook Jaws Cutter 9

SKU #78325059649
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Shearing/Hook Jaws
Cable Type: CU/AL
Cable Size: 2/0 CU/AL
Length: 9 in.
Handles: Textured Santoprene

Cable Cutters, Manual: Type - Shearing/Hook Jaws; Cable Type - CU/AL; Cable Size - 2/0 CU/AL; Length - in - 9; Handles - Textured Santoprene; Additional Information - Smart-Grip Handles; Manufacturer Series - WireMan

Additional Info: Smart-Grip Handles