Menu Search
Search
HASTINGS FIBERGLASS PRODUCTS #10-072

Shearing/Hook Jaws Cutter 28.75

SKU # 78036098806
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shearing/Hook Jaws
Cable Type: CU/AL
Cable Size: 500mcm CU, 1000mcm AL
Length: 28.75 in.
Handles: Fiberglass

Additional Info: Max Cut OD: 2"