Menu Search
Cable Cutters, Manual Shearing/Hook Jaws Cutter 24

HASTINGS FIBERGLASS PRODUCTS #10-134

Shearing/Hook Jaws Cutter 24

SKU #78036093186
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Shearing/Hook Jaws
Cable Type: CU/AL
Cable Size: 350mcm CU, 500mcm AL
Length: 24 in.
Handles: Metal

Additional Info: Max Opening: 1-5/16"