Menu Search
Cable Cutters, Manual Shearing/Hook Jaws Cutter 9.25
GREENLEE #727M

Shearing/Hook Jaws Cutter 9.25

SKU # 78331012629
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Shearing/Hook Jaws
Cable Type: CU/AL
Cable Size: 2/0 CU/AL
Length: 9.25 in.
Handles: Cushioned

Cable Cutters, Manual: Type - Shearing/Hook Jaws; Cable Type - CU/AL; Cable Size - 2/0 CU/AL; Length - in - 9.25; Handles - Cushioned; Additional Information - Handle Construction: Molded Grip on Forged Steel

Additional Info: Handle Construction: Molded Grip on Forged Steel