Menu Search
GREENLEE #718F

Shearing/Hook Jaws Cutter 10.5

SKU # 78331010507
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shearing/Hook Jaws
Cable Type: CU/AL
Cable Size: 350mcm CU/AL
Length: 10.5 in.
Handles: Fiberglass

Cable Cutters, Manual: Type - Shearing/Hook Jaws; Cable Type - CU/AL; Cable Size - 350mcm CU/AL; Length - in - 10.5; Handles - Fiberglass