Menu Search

GREENLEE #760

Ratcheting Jaw Cutter 19.75

SKU: 78331017600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ratcheting Jaw
Cable Type: CU/AL
Cable Size: 1000mcm CU/AL
Length: 19.75 in.
Description
Cable Cutters, Manual: Type - Ratcheting Jaw; Cable Type - CU/AL; Cable Size - 1000mcm CU/AL; Length - in - 19.75