Cable Cutting Blade Hydraulic Shearing ECCX, HCCX, RCCX Model

SKU: 78331007037
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Blade Type: Cable Cutting Blade
Cable Size: 954mcm ACSR/ 5/8 in(20mm)Guy
Operation: Hydraulic Shearing
Cutter Model: ECCX, HCCX, RCCX
Manufacturer Series: CCX
Cable Cutter Replacement Heads-Blades: Blade Type - Cable Cutting Blade; Cable Size - 954mcm ACSR/ 5/8 in(20mm)Guy; Operation - Hydraulic Shearing; Cutter Model - ECCX, HCCX, RCCX; Additional Information - Application: ACSR & Guy Strand; Manufacturer Series - CCX
Additional Info: Application: ACSR & Guy Strand