Menu Search
Search
TRIPP-LITE #P154-000

Gender Changer Adapter, Gold

SKU # 03733201177
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Gender Changer Adapter
Application: Converts DB25 (Female) to DB25 (Female)

Cable Assembly Adapters: Type - Gender Changer Adapter; Application - Converts DB25 (Female) to DB25 (Female); Additional Information - Color: Gold

Additional Info: Color: Gold

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.