AMPHENOL #97-3057-8

Circular Cable Clamp Size 16, 16S Die Cast Zinc

SKU: 78075098838
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circular Cable Clamp
Shell Size: Size 16
Cable OD Max - in: 0.562 in.
Cable OD Max - mm: 14.27mm
Thread Size: 7/8"-20
Material: Die Cast Zinc
Finish: Olive Drab/Green Chromate
Application: Jacketed or Protected Cable
Dimensions: Dia.xL: 1.062 x 1.125 in. (26.97 x 28.58mm)
Manufacturer Model: AN3057
Manufacturer Series: 97 Series
Description
Cable Clamps-Seals: Type - Circular Cable Clamp; Shell Size - Size 16, 16S; Cable OD Max - in - 0.562" OD; Cable OD Max - mm - 14.27 mm OD; Thread Size - 7/8"-20; Material - Die Cast Zinc; Finish - Olive Drab/Green Chromate; Application - Jacketed or Protected Cable; Dimensions - 1.062" Dia x 1.125"L (26.97 x 28.58mm); Manufacturer Model - AN3057; Manufacturer Series - 97 Series