AMPHENOL #97-79-513-12

Circular Cable Clamp Bushing Size 20, 22 Rubber

SKU: 78075098671
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circular Cable Clamp Bushing
Shell Size: Size 20, 22
ID - in: 0.625" ID
Outside Diameter: 0.74 in.
ID - mm: 15.88 mm ID
OD - mm: 18.8mm
Material: Rubber
Application: Bushing/Reducer for MS3057A Cable Clamp
Length: 2.25 in.
Length - mm: 57.15mm
Manufacturer Model: MS3420
Manufacturer Series: 97 Series
Description
Cable Bushings: Type - Circular Cable Clamp Bushing; Shell Size - Size 20, 22; ID - in - 0.625" ID; OD - in - 0.740" OD; ID - mm - 15.88 mm ID; OD - mm - 18.80 mm OD; Material - Rubber; Application - Bushing/Reducer for MS3057A Cable Clamp; Length - in - 2.250"; Length - mm - 57.15 mm; Manufacturer Model - MS3420; Manufacturer Series - 97 Series