RARITAN #D2CIM-DVUSB

Dual USB Adapter For Virtual Media (BIOS access), Absolute Mouse Synchronization, Tiering, Audio and Smart Card/CAC Use

SKU: 78581333950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dual USB Adapter
Application: For Virtual Media (BIOS access), Absolute Mouse Synchronization, Tiering, Audio and Smart Card/CAC Use
Manufacturer Series: D2CIM
Description
The Dominion KX II solution consists of the KVM-Over-IP switch and computer iInterface modules (CIMs). CIMs connect to the servers KVM ports and can be located up to 150 feet away from the switch using UTP (Cat 5/5e/6) cabling. CIMs also provide keep-alive keyboard/mouse emulation.
Additional Info: Compatible with the Following KVM Switches: KX II, KX III, KSX II, LX