Menu Search
Cable Assemblies, Multi-Use Connecting Cable, 50.0m

SIEMENS #6GT28914FN50

Connecting Cable, 50.0m

SKU #04089278848
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: PC Serial Cable
Length: 50m

Additional Info: Operating Temperature: -30 to 80 deg C