Menu Search
Cable Assemblies, Multi-Use Connecting Cable, 15.0m

SIEMENS #6XV18015DN15

Connecting Cable, 15.0m

SKU #04089278438
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Power Connecting Cable
Length: 15m

Additional Info: Operating Temperature: -25 to 80 deg C