Menu Search
SIEMENS #6XV18015DE30

Power Connecting cable, Power Supply Of ET200, 0.3m

SKU # 88762104748 Manufacturer Series: 6XV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Power Connecting Cable
Application: Power Supply Of ET200
Length: 0.3m

Additional Info: Material: PVC, Color: Grey, With M12 and M12 A-Code Female Connector 4-Pole