The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
SIEMENS #6ES74681BB500AA0

SIMATIC IM Cable, 1.5 m, For SIMATIC S7-400 Interface Module

SKU # 66264318478 Manufacturer Series: 6ES
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Connecting Cable
Application: SIMATIC S7-400 Interface Module
Length: 1.5m

Additional Info: With K Bus