Menu Search

SIEMENS #6XV18500BH80

SIMATIC Ethernet Cable Assembly, 8.0 m, For Connecting with 1x9 Pin and 1x15 Pin

SKU: 66264313242
Manufacturer Series: NET
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: EtherNet Cable Assembly
Application: Connecting with 1x9 Pin and 1x15 Pin
Length: 8m
Description
PLC Cable Assemblies, Custom Systems: Cable Type - EtherNet Cable Assembly; Application - Connecting With 1x9 Pin and 1x15 Pin; Length - 8.0m; Additional Information - Cable Insulation: PVC, Color: Green; Manufacturer Series - SIMATIC NET
Additional Info: Cable Insulation: PVC, Color: Green