Menu Search
SIEMENS #6XV18736CN50

Connecting cable, 50.0 m, For SIMATIC Net

SKU # 04089282587 Manufacturer Series: 6XV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Connecting Cable
Application: SIMATIC NET
Length: 50m

Additional Info: Material: PVC, Color: Green, Glass Fiber Optic Cable, With 2 x 2 SC Connector