You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #6XV18211BT20

Connecting cable, 200.0 m, For SIMATIC Net

SKU # 66264322330 Manufacturer Series: 6XV1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Connecting Cable
Application: SIMATIC NET
Length: 200m

Additional Info: Material: PVC, Color: Violet, Fiber Optic Standard Cable, With 4 PCF and BFOC Connector