Menu Search
Cable Assemblies, Custom Systems Connecting cable, 15.0 m
SIEMENS #6XV18303DN15

Connecting cable, 15.0 m

SKU # 66264322766
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Connecting Cable
Application: Connecting Profibus Stations (e.g. SIMATIC ET200) to IP65 Degree of Protection
Length: 15m

Additional Info: 5-Pin, With 2 M12 Connectors, B-Coded