Menu Search
SIEMENS #6XV18712S

SIMATIC Connecting cable, 1000.0 m, For Feston Suspension

SKU # 66264343991 Manufacturer Series: NET
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Connecting Cable
Application: Feston Suspension
Length: 1000m

PLC Cable Assemblies, Custom Systems: Cable Type - Connecting Cable; Application - Feston Suspension; Length - 1000.0m; Additional Information - Cable Insulation: PVC, Color: Green; Manufacturer Series - SIMATIC NET

Additional Info: Cable Insulation: PVC, Color: Green