Menu Search
SIEMENS #6XV18211CT10

Connecting cable, 100.0 m, For SIMATIC Net

SKU # 66264343981 Manufacturer Series: 6XV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Connecting Cable
Application: SIMATIC NET
Length: 100m

Additional Info: Material: PVC, Color: Violet, Fiber Optic Standard Cable, With 4 PCF and Simplex Connector