SIEMENS #6XV18211BT10

Connecting cable, 100.0 m, For SIMATIC Net

SKU: 04089255256
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Connecting Cable
Application: SIMATIC NET
Length: 100m
Manufacturer Series: 6XV1
Description
PLC Cable Assemblies, Custom Systems: Cable Type - Connecting cable; Application - Simatic Net; Length - 100.0m; Additional Information - Material: PVC, Color: Violet, Fiber Optic Standard Cable, With 4 PCF and BFOC Connector; Manufacturer Series - 6XV1
Additional Info: Material: PVC, Color: Violet, Fiber Optic Standard Cable, With 4 PCF and BFOC Connector