Menu Search
Cable Assemblies, Custom Systems Connecting cable, 0.3 m
SIEMENS #6XV18708AE30

Connecting cable, 0.3 m

SKU # 66264322128
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Connecting Cable
Application: Connecting Industrial Ethernet Stations (e.g. SIMATIC ET200pro and Scalance X208PRO) to IP 65/67 Degree of Protection
Length: 0.3m

Additional Info: With 2 M12 Connectors (D-Coded)