Connecting Cable, 50.0 m, For RFID System

SKU: 04089278863
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Connecting Cable
Application: RFID System
Length: 50m
PLC Cable Assemblies, Custom Systems: Cable Type - Connecting cable; Application - RFID System; Length - 50.0m; Additional Information - Communication Cable
Additional Info: Communication Cable