Menu Search

SIEMENS #6GT28914JH50

Connecting Cable, 5.0m

SKU: 88762155016
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Connecting Cable
Length: 5m
Description
PLC Cable Assemblies, Custom Systems: Cable Type - Connecting Cable; Length - 5.0m; Additional Information - Tensile load: 200N, Material: PVC, Operating Temperature: -30 to 80 deg C
Additional Info: Tensile load: 200N, Material: PVC, Operating Temperature: -30 to 80 deg C