Menu Search
Cable Assemblies, Custom Systems Connecting Cable, 5.0 m, For SIMATIC RF300 Cable for ASM 473/452

SIEMENS #6GT28911CH50

Connecting Cable, 5.0 m, For SIMATIC RF300 Cable for ASM 473/452

SKU #04089255216
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Connecting Cable
Application: SIMATIC RF300 Cable for ASM 473/452
Length: 5m

PLC Cable Assemblies, Custom Systems: Cable Type - Connecting Cable; Application - Simatic RF300 Cable for ASM 473/452; Length - 5.0m