Menu Search
Cable Assemblies, Custom Systems Connecting Cable, 2.0 m, For Connecting ASM 456, RF160C, RF170C, RF18XC and SLG D1XS

SIEMENS #6GT26914FH20

Connecting Cable, 2.0 m, For Connecting ASM 456, RF160C, RF170C, RF18XC and SLG D1XS

SKU #04089278842
Manufacturer Series: MOBY-D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Connecting Cable
Application: Connects ASM 456, RF160C, RF170C, RF18XC and SLG D1XS
Length: 2m

PLC Cable Assemblies, Custom Systems: Cable Type - Connecting cable; Application - Connects ASM 456, RF160C, RF170C, RF18XC and SLG D1XS; Length - 2.0m; Additional Information - Material: Polyurethane, Color: Black, Connection: M12 (Male, 8 Pin, Straight)/Sub-D (Female, 9 Pin, Straight), Plug-in Cable; Manufacturer Series - MOBY-D

Additional Info: Material: Polyurethane, Color: Black, Connection: M12 (Male, 8 Pin, Straight)/Sub-D (Female, 9 Pin, Straight), Plug-in Cable