SIEMENS #3RX9026-0AA00

Cable, AS-Interface, 1000.0m Length, Polyurethane

SKU: 75455443294
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: AS-I Cable
Length: 1000m
Manufacturer Series: 3RX
Description
PLC Cable Assemblies, Custom Systems: Cable Type - AS-I Cable; Length - 1000.0m; Additional Information - Material: Polyurethane, Color: Black, Oil Resistant; Manufacturer Series - 3RX
Additional Info: Material: Polyurethane, Color: Black, Oil Resistant