SIEMENS #16137-191

Cable, 4.0 m, For ACM Converter

SKU: 66264336280
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Serial Cable
Application: ACM Converter
Length: 4m
Manufacturer Series: Apacs+/Quadlog
PLC Cable Assemblies, Custom Systems: Cable Type - Serial Cable; Application - ACM Converter; Length - 4.0m; Manufacturer Series - Apacs+/Quadlog